65626 - Knect FLIP24 Deepwell/Heavy-Duty Impact Socket Set

Klein Tools

  • $143.37 (Each)
  • $143.37 (Each)

  • $430.11 (Per 3)

In-Stock: 0 available locally (Atlanta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65626
Manufacturer
Klein Tools
Manufacturer's Part Number
65626
Description
Knect FLIP24 Deepwell/Heavy-Duty Impact Socket Set
This Klein Knect™ 18-Piece Deep-Well Impact Socket Set Features 24 Sae and Metric Sizes Combined Into 12 Color-Coded Sockets. Set Includes Two Nested Adapters and One Extended Shaft. Also Comes In A Compact, Modular Storage System With A Clear Lid That Is Compatible With Modbox™ and Stackable With Other Cases Of Similar Design.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644652356 / 00092644652356
Weight per unit
5.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.37 (Each)
Standard Packaging
$430.11 (Per 3)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
65626 - Large Image
 
65626 - Large Image
 
65626 - Large Image
 
65626 - Large Image
 
65626 - Large Image
 
65626 - Large Image
 
65626 - Small Image
Attachments
 
 
65626 - Specification Sheet
Other Links
 
 
65626 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact-Rated Steel
Dimensions and Weight
Overall Length
11.38" (28.9 cm)
Descriptions
Description
KNECT FLIP24 DEEPWELL/HEAVY-DUTY IMPACT SOCKET SET
Product Type
Knect™ Flip Socket Set, 18 PC
extra long description
KLEIN 65626 KNECT™ Flip Socket Set,
Long Description
This Klein KNECT™ 18-Piece Deep-Well Impact Socket Set features 24 SAE and Metric sizes combined into 12 color-coded sockets. Set includes two nested adapters and one extended shaft. Also comes in a compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of similar design.
Special Features
Compatible with MODbox™; Flip Feature, Nested Adapter
Additional Information
Drive Size
1/4", 3/8"
Overall Height
1.63" (4.1 cm)
Number of Pieces
18
Number of Points
6
Overall Width
7.5" (19.1 cm)
included
90-Tooth Pass Through Ratchet, (12) Sockets, (2) Adapters, Extended Shaft, Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65626
GTIN
00092644652356
UPC
092644652356
Taxonomies, Classifications, and Categories
Type
Flip Socket Set
Category Description
HAND TOOLS
Packaging
Weight
4.03 lb (64.5 oz)
Weight per each
5.49
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Hex Driving
standard
SAE, Metric
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat