6624INS - Insulated Screwdriver, #2 Square, 4" Round Shank

Klein Tools

  • $22.25 (Each)
  • $22.25 (Each)

  • $133.50 (Per 6)

In-Stock: 111 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6624INS
Manufacturer
Klein Tools
Manufacturer's Part Number
662-4-INS
Description
Insulated Screwdriver, #2 Square, 4" Round Shank
Insulated Screwdriver, #2 Square, 4-Inch Shank
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644853371 / 00092644853371
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.25 (Each)
Standard Packaging
$133.50 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
111
Resources
Images
 
 
6624INS - Small Image
 
6624INS - Large Image
 
6624INS - Large Image
 
6624INS - Large Image
 
6624INS - Large Image
 
6624INS - Large Image
 
6624INS - Video
Other Links
 
 
6624INS - Other
 
6624INS - Other
360 Images
 
 
6624INS - 360 Image
Attachments
 
 
6624INS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
High-Dielectric Plastic
Color Code
RED
Dimensions and Weight
Overall Length
8.313" (21.1 cm)
Descriptions
Product Type
#2 Insulated Screwdriver 4" Shank
extra long description
KLEIN 662-4-INS #2 Insulated Screwd
Description
INSULATED SCREWDRIVER, #2 SQUARE, 4" ROUND SHANK
Long Description
Insulated Screwdriver, #2 Square, 4-Inch Shank
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Handle Length
4" (10.2 cm)
Shank Length
4" (10.2 cm)
Tip Size
#2
Handle Type
Cushion-Grip™
Shank Type
Round
tip type
Square
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
662-4-INS
GTIN
00092644853371
UPC
092644853371
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
RECESSED
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat