69031 - Replacement Fuse, 5X20, 200MA, 600V

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69031
Manufacturer
Klein Tools
Manufacturer's Part Number
69031
Description
Replacement Fuse, 5X20, 200MA, 600V
Replacement Fuse For Use With The MM300 and MM325 Multimeters. Store As A Spare Fuse So You Are Always Prepared. Reduces The Possibility Of Internal Arc Flashes.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Multimeters
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
092644690310 / 00092644690310
Weight per unit
0.001 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
69031 - Small Image
 
69031 - Large Image
 
69031 - Large Image
 
69031 - Large Image
 
69031 - Large Image
 
69031 - Large Image
 
69031 - Video
Attachments
 
 
69031 - Specification Sheet
Other Links
 
 
69031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Fuse For 5X20, 200MA, 600V, MM300
extra long description
KLEIN 69031 Fuse for 5X20, 200MA, 6
Features
Replacement fuse for use with the MM300 Multimeter. Store as a spare fuse so you are always prepared. Reduces the possibility of internal arc flashes.
Long Description
Replacement fuse for use with the MM300 and MM325 Multimeters. Store as a spare fuse so you are always prepared. Reduces the possibility of internal arc flashes.
Description
REPLACEMENT FUSE, 5X20, 200MA, 600V
Additional Information
media
Yes
Fuse Type
5x20 200MA 600V
for use with
MM300, MM325
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69031
GTIN
00092644690310
UPC
092644690310
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat