70579 - Folding Hex Key Set, 5-Key, Sae Sizes

Klein Tools

  • $14.59 (Each)
  • $14.59 (Each)

  • $87.54 (Per 6)

In-Stock: 4 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70579
Manufacturer
Klein Tools
Manufacturer's Part Number
70579
Description
Folding Hex Key Set, 5-Key, Sae Sizes
Folding Hex Key Set, Silver (Handle), 3/16 In;7/32 In;1/4 In;5/16 In;3/8 In Tip Size, 1-7/8 to 3 In Overall Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332739 / 00092644332739
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.59 (Each)
Standard Packaging
$87.54 (Per 6)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
429
Resources
Images
 
 
70579 - Small Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Video
Specifications Sheets
 
 
70579 - Specification Sheet
360 Images
 
 
70579 - 360 Image
Attachments
 
 
70579 - Specification Sheet
Other Links
 
 
70579 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Alloy Steel;Steel
Material, Color, and Finish
Color
Silver (Handle)
Finish
SATIN
Dimensions and Weight
Overall Length
1-7/8 to 3 in;47.6 to 76.2 mm
Size
3/16", 7/32", 1/4", 5/16", 3/8"
Descriptions
Product Type
Five-Key Inch Folding Hex Key Set
Folding Hex Key Set
Features
No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool featuresfive different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Long Description
Folding Hex Key Set, Silver (Handle), 3/16 in;7/32 in;1/4 in;5/16 in;3/8 in Tip Size, 1-7/8 to 3 in Overall Length, 0.20 lb
Short Description
5 Key Folding Hex Key Set, Silver Handle
extra long description
KLEIN 70579 Five-Key Inch Folding H
Description
FOLDING HEX KEY SET, 5", SAE, 5PC
Additional Information
Tip Size
3/16 in;7/32 in;1/4 in;5/16 in;3/8 in
Made in USA
yes
media
Yes
Number of Pieces
5
Handle Length
5.375" (13.7 cm)
included
Five-Key Inch Set: 3/16", 7/32", 1/4", 5/16", 3/8"
Manufacturer Information
Manufacturers Part Number
70579
Brand
Klein Tools
GTIN
00092644332739
UPC
092644332739
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding Set
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.85
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 429

Location search:

* All prices subject to change.

Begin Live Chat