80118 - Tool Kit, 18PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80118
Manufacturer
Klein Tools
Manufacturer's Part Number
80118
Description
Tool Kit, 18PC
The Klein Tools Journeyman 18-Piece Tool Set Includes Many Of The Vital Tools Needed For Electrical Wiring and Connecting Work. Featured In This Tool Set Are Klein Journeyman Pliers. These Pliers Have Dual-Material Handles Providing Added Comfort and Grip. This Set Also Comes With A Handy Work Belt and A 10-Pocket Tool Pouch.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644801181 / 00092644801181
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
80118 - Small Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Large Image
 
80118 - Video
360 Images
 
 
80118 - 360 Image
Attachments
 
 
80118 - Specification Sheet
Other Links
 
 
80118 - Other
 
80118 - Other
 
80118 - Other
 
80118 - Other
 
80118 - Other
 
80118 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TOOL KIT, 18PC
Product Type
18 Piece Journeyman Tool Set
extra long description
KLEIN 80118 18 Piece Journeyman Too
Features
The Klein Tools Journeyman 18-Piece Tool Set includes many of the vital tools needed for electrical wiring and connecting work. Featured in this tool set are Klein Journeyman pliers. These pliers have dual-material handles providing added comfort and grip. This set also comes with a handy work belt and a 10-pocket tool pouch.
Long Description
The Klein Tools Journeyman 18-Piece Tool Set includes many of the vital tools needed for electrical wiring and connecting work. Featured in this tool set are Klein Journeyman pliers. These pliers have dual-material handles providing added comfort and grip. This set also comes with a handy work belt and a 10-pocket tool pouch.
Special Features
Includes Many of the Vital Tools Needed for Electrical Wiring and Connecting Work
Additional Information
media
Yes
included
18 Piece Tool Kit, 8" Long Nose Pliers, (Cat. No. J203-8N), 10" Pump Pliers, (Cat. No. J502-10), 10" Adjustable Wrench, (Cat. No. D507-10), #1 Phillips Screwdriver 3" Shank, (Cat. No. 603-3), #2 Wire Bending Phillips Screwdriver, (Cat. No. 603-4B), 1/4" Cabinet Tip Screwdriver 4" Shank, (Cat. No. 6054), 1/4" Cabinet Tip Screwdriver 6" Shank, (Cat. No. 605-6), 1/4" Nutdriver 3" Shaft, (Cat. No. 630-14), 5/16" Nutdriver 3" Shaft, (Cat. No. 630-516), #2 Square Screwdriver 4"Shank, (Cat. No. 662), 3/16" Cabine
Number of Pieces
18
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
80118
GTIN
00092644801181
UPC
092644801181
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Journeyman Tool Set
Packaging
Weight
11.6 lb (5.3 kg)
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
Electrical Wiring and Connecting Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat