88910 - Mini Tube Cutter

Klein Tools

  • $21.05 (Each)
  • $21.05 (Each)

  • $63.15 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88910
Manufacturer
Klein Tools
Manufacturer's Part Number
88910
Description
Mini Tube Cutter
Durable and Strong Tool Makes An Excellent Choice For Cutting In Tight Spaces. It Requires Only 1-3/8-Inch (35 MM) Swing Radius to Complete Cuts On Copper and Aluminum Tubing. Compact Size Fits Easily In Tool Pouch Pocket.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644690778 / 00092644690778
Weight per unit
0.218 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.05 (Each)
Standard Packaging
$63.15 (Per 3)
Resources
Images
 
 
88910 - Small Image
 
88910 - Large Image
 
88910 - Large Image
 
88910 - Large Image
 
88910 - Large Image
 
88910 - Large Image
 
88910 - Video
360 Images
 
 
88910 - 360 Image
Attachments
 
 
88910 - Specification Sheet
Other Links
 
 
88910 - Other
 
88910 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Zinc Alloy
Dimensions and Weight
Overall Length
1.469" (3.7 cm)
Descriptions
Long Description
Durable and strong tool makes an excellent choice for cutting in tight spaces. It requires only 1-3/8-Inch (35 mm) swing radius to complete cuts on copper and aluminum tubing. Compact size fits easily in tool pouch pocket.
Special Features
Tight Space Cutting
Features
Durable and strong tool makes an excellent choice for cutting in tight spaces. It requires only 1-3/8-Inch (35mm) swing radius to complete cuts on copper and aluminum tubing. Compact size fits easily in tool pouch pocket.
extra long description
KLEIN 88910 Mini Tube Cutter
Product Type
Mini Tube Cutter
Description
MINI TUBE CUTTER
Additional Information
Overall Width
0.813" (2.1 cm)
Cutting Capacity
1/8" to 5/8" (0.3 to 1.6 cm)
Overall Height
1.5" (3.8 cm)
blade type
Steel Wheel with Black Oxide Coating
cutting material
Aluminum;Copper
Handle Type
Black Powder Coat on Alloy
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
88910
GTIN
00092644690778
UPC
092644690778
Taxonomies, Classifications, and Categories
Type
Tubing Cutter
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.5 oz (99 g)
Weight per each
0.218
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Soft Metal Tube Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat