92919S - PV Connection Solar Tool Set, 6PC

Klein Tools

  • $121.31 (Each)
  • $121.31 (Each)

  • $363.93 (Per 3)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92919S
Manufacturer
Klein Tools
Manufacturer's Part Number
92919S
Description
PV Connection Solar Tool Set, 6PC
Klein Tools Complete PV Connection Solar Tool Set Is Designed to Easily Install and Maintain Solar Panels. The Klein Tools Professional Kit Includes The Essential Tools For Installation and Maintenance, Including A Cable Cutter, Wire Stripper, Crimper, Wrenches and PV Connectors. The Kit Is Secured In A Custom-Molded Carrying Case, Durable Enough to Withstand The Toughest Jobsite or Back Of A Truck.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111507 - Metal cutters
UPC/GTIN
092644941283 / 00092644941283
Weight per unit
5.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.31 (Each)
Standard Packaging
$363.93 (Per 3)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
10
Resources
Images
 
 
92919S - Small Image
 
92919S - Large Image
 
92919S - Video
Attachments
 
 
92919S - Specification Sheet
Other Links
 
 
92919S - Other
 
92919S - Other
 
92919S - Other
 
92919S - Other
 
92919S - Other
 
92919S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
14.5" (36.8 cm)
Descriptions
Long Description
Klein Tools complete PV Connection Solar Tool Set is designed to easily install and maintain solar panels. The Klein Tools professional kit includes the essential tools for installation and maintenance, including a cable cutter, wire stripper, crimper, wrenches and PV connectors. The kit is secured in a custom-molded carrying case, durable enough to withstand the toughest jobsite or back of a truck.
Special Features
Storage Compartment in the Lid
Product Type
PV Connection Solar Tool Set
extra long description
KLEIN 92919S PV Connection Solar To
Description
PV CONNECTION SOLAR TOOL SET, 6PC
Additional Information
included
(1) Solar Crimper, (1) Cutter, (1) Stripper, (2) Solar Wrenches, Case
Overall Width
11" (28 cm)
Overall Height
3.25" (8.3 cm)
Number of Pieces
6
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
92919S
GTIN
00092644941283
UPC
092644941283
Taxonomies, Classifications, and Categories
Type
Solar Tools
Category Description
HAND TOOLS
Packaging
Weight
5.64 lb (2.6 kg)
Weight per each
5.64
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Install and Maintain Solar Panels
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
5 View Store
West Wichita
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat