93PLL - Rechargeable Selfleveling Green Planar Laser Level

Klein Tools

  • $398.08 (Each)
  • $398.08 (Each)

  • $1,194.24 (Per 3)

In-Stock: 4 available locally (Longview, TX) ( change location)
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
93PLL
Manufacturer
Klein Tools
Manufacturer's Part Number
93PLL
Description
Rechargeable Selfleveling Green Planar Laser Level
The Klein Tools Rechargeable Self-Leveling Green Planar Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals. Clear, Bright Green 360-Degree Lines In The X-, Y-, and Z-Planes Project From This Level, and Offers Plumb Up and Plumb Down Marks. Equipped With An Integrated Magnetic Mount and 1/4-Inch-20 Tripod Mounting Threads, Klein'S Self-Leveling Laser Level Is More Precise Than A Traditional Spirit or Box Level, and Enables A Multitude Of Alignment.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644692789 / 00092644692789
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.08 (Each)
Standard Packaging
$1,194.24 (Per 3)
Stock Availability
Longview
4 (Check another store)
All Stores
66
Resources
Images
 
 
93PLL - Small Image
 
93PLL - Large Image
 
93PLL - Large Image
 
93PLL - Large Image
 
93PLL - Large Image
 
93PLL - Large Image
 
93PLL - Large Image
 
93PLL - Large Image
 
93PLL - Video
360 Images
 
 
93PLL - 360 Image
Attachments
 
 
93PLL - Specification Sheet
Other Links
 
 
93PLL - Other
 
93PLL - Other
 
93PLL - Other
 
93PLL - Other
 
93PLL - Other
 
93PLL - Other
 
93PLL - Other
 
93PLL - Other
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
ABS housing and electronic components
Dimensions and Weight
Overall Length
5.5" (2.2 cm)
Descriptions
extra long description
KLEIN 93PLL Planar Laser Level
Product Type
Planar Laser Level
Description
RECHARGEABLE SELFLEVELING GREEN PLANAR LASER LEVEL
Features
The Klein Tools’ Rechargeable Self-Leveling Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level, and offers plumb up and plumb down marks. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level is more precise than a traditional spirit or box level, and enables a multitude of alignment and layout applications.
Special Features
3 Orthogonal 360° Planar Lines;Rechargeable Battery, Magnetic Mounting Bracket with 1/4-20 Tripod Mounting Threads
Long Description
The Klein Tools Rechargeable Self-Leveling Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y-, and Z-planes project from this level, and offers plumb up and plumb down marks. Equipped with an integrated magnetic mount and 1/4-Inch-20 tripod mounting threads, Klein's self-leveling laser level is more precise than a traditional spirit or box level, and enables a multitude of alignment.
Additional Information
media
Yes
Overall Height
3.5" (1.4 cm)
Overall Width
4.8" (1.9 cm)
battery life
9 hr
included
and Hard Carrying Case;Laser Level;Lithium-Ion Battery;Magnetic Mounting Bracket;USB-A to USB-C Cable
Accuracy
+/- 3/16" per 49' (+/- 4.5mm per 15m)
Manufacturer Information
Manufacturers Part Number
93PLL
Brand
Klein Tools
GTIN
00092644692789
UPC
092644692789
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Self-Leveling Laser Level
Packaging
Weight
1.4 lb (0.6 kg)
Weight per each
1.4
Carton
1
Package
3
Uses, Certifications, and Standards
standard
EN61326-1:2013, EN60825-1:2014, NOM-001-SCFI-2018 and 21 CFR 1040.1 and 1040.11 Except for Deviations Pursuant to Laser Notice No. 50, Dated June 24, 2007
Application
Self-Leveling Laser Alignment Instrument
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat