9421R - 1000V Insulated Tool Set, 7PC

Klein Tools

  • $160.70 (Each)
  • $160.70 (Each)

  • $482.10 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9421R
Manufacturer
Klein Tools
Manufacturer's Part Number
9421R
Description
1000V Insulated Tool Set, 7PC
This 7-Piece Tool Set Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Three Pairs Of Pliers (Cat. Nos. 2288RINS, 2038RINS, 2139NERINS), Two Screwdrivers (Cat. Nos. 6824INS, 6834INS) and Two Wire Cutters (Cat. Nos. 63225RINS, 11055RINS). The Pliers, Screwdrivers and Wire Strippers Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. All Of The Tools Are 1000V Rated For Safety On The Job.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644801006 / 00092644801006
Weight per unit
4.592 L
Price & Packaging
Minimum Order Quantity
1
Unit
$160.70 (Each)
Standard Packaging
$482.10 (Per 3)
Resources
Images
 
 
9421R - Large Image
 
9421R - Large Image
 
9421R - Large Image
 
9421R - Large Image
 
9421R - Large Image
 
9421R - Large Image
 
9421R - Small Image
 
9421R - Video
Other Links
 
 
9421R - Other
 
9421R - Other
 
9421R - Other
 
9421R - Other
 
9421R - Other
 
9421R - Other
Attachments
 
 
9421R - Specification Sheet
360 Images
 
 
9421R - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1000V Insulated Tool Kit, 7 PC
extra long description
KLEIN 9421R 1000V Insulated Tool Ki
Features
This 7-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers (Cat. Nos. 2288RINS, 2038RINS, 2139NERINS), two screwdrivers (Cat. Nos. 6824INS, 6834INS) and two wire cutters (Cat. Nos. 63225RINS, 11055RINS). The pliers, screwdrivers and wire strippers feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job.
Long Description
This 7-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers (Cat. Nos. 2288RINS, 2038RINS, 2139NERINS), two screwdrivers (Cat. Nos. 6824INS, 6834INS) and two wire cutters (Cat. Nos. 63225RINS, 11055RINS). The pliers, screwdrivers and wire strippers feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job.
Description
1000V INSULATED TOOL SET, 7PC
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
9421R
Brand
Klein Tools
GTIN
00092644801006
UPC
092644801006
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat