CL110KIT - Electrical Maintenance and Test Kit

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL110KIT
Manufacturer
Klein Tools
Manufacturer's Part Number
CL110KIT
Description
Electrical Maintenance and Test Kit
Klein Tools Electrical Tester Kit Includes The CL110 400A Auto-Ranging Digital Clamp Meter, RT210 Gfci Receptacle Tester and 69409 Line Splitter 10X. The Kit Allows For Easy Testing Of Live Circuits and Measuring Of Current and Voltage. The Kit Includes A Carrying Pouch, Test Leads and Batteries.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690563 / 00092644690563
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL110KIT - Small Image
 
CL110KIT - Large Image
 
CL110KIT - Large Image
 
CL110KIT - Large Image
 
CL110KIT - Large Image
 
CL110KIT - Large Image
 
CL110KIT - Video
Attachments
 
 
CL110KIT - Specification Sheet
Other Links
 
 
CL110KIT - Other
 
CL110KIT - Other
 
CL110KIT - Other
 
CL110KIT - Other
 
CL110KIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3.02" (7.7 cm)
Descriptions
Description
ELECTRICAL MAINTENANCE AND TEST KIT
Product Type
Electrical Maintenance and Test Kit
extra long description
KLEIN CL110KIT Electrical Maintenan
Long Description
Klein Tools Electrical Tester Kit includes the CL110 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The kit allows for easy testing of live circuits and measuring of current and voltage. The kit includes a carrying pouch, test leads and batteries.
Special Features
Backlit Display for Clear Readings
Additional Information
media
Yes
Overall Width
1.61" (4.1 cm)
Overall Height
8.70" (22.1 cm)
display
Backlit
included
Test Leads, Batteries, Carrying Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL110KIT
GTIN
00092644690563
UPC
092644690563
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
15 oz (426 g)
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V
Application
Testing and Measuring Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL110KIT.
Jump To:

Similar Items

Similar items are close alternatives to CL110KIT, though they may not be 100% alike.

Klein Tools Clamp Meter Electrical Test Kit Includes The CL120 400A Auto-Ranging...
  • Our Part #: CL120KIT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL120KIT
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL120KIT - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat