D2037 - Pliers, Needle Nose Side-Cutters, 7"

Klein Tools

  • $28.94 (Each)
  • $28.94 (Each)

  • $173.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2037
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-7
Description
Pliers, Needle Nose Side-Cutters, 7"
Pliers, Needle Nose Side-Cutters, 7-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710247 / 00092644710247
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.94 (Each)
Standard Packaging
$173.64 (Per 6)
Resources
Images
 
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Small Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Video
Other Links
 
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
Brochures
 
 
D2037 - Brochure
Attachments
 
 
D2037 - Specification Sheet
360 Images
 
 
D2037 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
7.17" (18.2 cm)
Descriptions
Product Type
7" Long Nose Pliers Side-Cutting
extra long description
KLEIN D203-7 7" Long Nose Pliers Si
Long Description
Pliers, Needle Nose Side-Cutters, 7-Inch
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 7"
Additional Information
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
2.43" (6.2 cm)
Handle Length
3.54" (9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-7
GTIN
00092644710247
UPC
092644710247
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
4.6 oz (132 g)
Weight per each
0.29
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat