D2288TT - Diagonal Cutting Pliers, High-Leverage, Tie Ring,

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2288TT
Manufacturer
Klein Tools
Manufacturer's Part Number
D2288TT
Description
Diagonal Cutting Pliers, High-Leverage, Tie Ring,
These High-Leverage Diagonal Cutters Feature A Split Ring For Tethering Pliers While Working At Height. All Of The Features Of Klein Pliers Plus The Added Safety Of A Tether Ring. The Rivet Is Closer to The Cutting Edge For Greater Cutting Power While The Angled Head Design Allows For Easy Access In Confined Spaces. Short Jaws and Beveled Cutting Edges Allow Close Cutting Of Wire. Protect Yourself, Your Equipment and Others On The Job Site With Klein'S Heavy Duty Diagonal Cutting Pliers With Tether Ring.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720376 / 00092644720376
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2288TT - Small Image
 
D2288TT - Large Image
 
D2288TT - Large Image
 
D2288TT - Large Image
 
D2288TT - Large Image
 
D2288TT - Large Image
 
D2288TT - Large Image
 
D2288TT - Video
Attachments
 
 
D2288TT - Specification Sheet
Other Links
 
 
D2288TT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
7.98" (20.3 cm)
Descriptions
Product Type
High Lev. Pliers, Diag Cut W/Ring
extra long description
KLEIN D228-8TT High Lev. Pliers, Di
Features
These high-leverage diagonal cutters feature a split ring for tethering pliers while working at height. All of the features of Klein pliers plus the added safety of a tether ring. The rivet is closer to the cutting edge for greater cutting power while the angled head design allows for easy access in confined spaces. Short jaws and beveled cutting edges allow close cutting of wire. Protect yourself, your equipment and others on the job site with Klein's heavy duty diagonal cutting pliers with tether ring.
Long Description
These high-leverage diagonal cutters feature a split ring for tethering pliers while working at height. All of the features of Klein pliers plus the added safety of a tether ring. The rivet is closer to the cutting edge for greater cutting power while the angled head design allows for easy access in confined spaces. Short jaws and beveled cutting edges allow close cutting of wire. Protect yourself, your equipment and others on the job site with Klein's heavy duty diagonal cutting pliers with tether ring.
Description
DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE, TIE RING,
Additional Information
media
Yes
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.73" (12 cm)
tether capable
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2288TT
GTIN
00092644720376
UPC
092644720376
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
10.9 oz (308 g)
Weight per each
0.68
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat