ET10 - Magnetic Digital Pocket Thermometer

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET10
Manufacturer
Klein Tools
Manufacturer's Part Number
ET10
Description
Magnetic Digital Pocket Thermometer
Klein Tools ET10 Is A Digital Thermometer That Takes Ambient and Direct-Contact Readings In Both Fahrenheit (°F) and Celsius (°C) Scales. The Rugged, Portable Design With Magnet Makes It A Practical Choice Of Hvac Field Service Teams. Magnet Inside Base Of Probe Attaches Easily to Air Vents. The Protective Sheath Cleverly Serves As A Handle to Extend Reach.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112213 - Handheld thermometer
UPC/GTIN
092644691454 / 00092644691454
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Charlotte
0
All Stores
0
Resources
Images
 
 
ET10 - Small Image
 
ET10 - Large Image
 
ET10 - Large Image
 
ET10 - Large Image
 
ET10 - Large Image
 
ET10 - Large Image
 
ET10 - Video
360 Images
 
 
ET10 - 360 Image
Attachments
 
 
ET10 - Specification Sheet
Other Links
 
 
ET10 - Other
 
ET10 - Other
 
ET10 - Other
 
ET10 - Other
 
ET10 - Other
 
ET10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel Probe; FDA GRAS Compliant
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Long Description
Klein Tools ET10 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design with magnet makes it a practical choice of HVAC field service teams. Magnet inside base of probe attaches easily to air vents. The protective sheath cleverly serves as a handle to extend reach.
Special Features
Magnet to Hold Onto Air Vents; Max/Min, Hold, and Average Functions
Product Type
Magnetic Digital Pocket Thermometer
extra long description
KLEIN ET10 Magnetic Digital Pocket
Features
Klein Tools ET10 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design with magnet makes it a practical choice of HVAC field service teams. Magnet inside base of probe attaches easily to air vents. The protective sheath cleverly serves as a handle to extend reach.
Description
MAGNETIC DIGITAL POCKET THERMOMETER
Additional Information
Overall Width
1.25" (3.2 cm)
Accuracy
-40 to -20 Deg C +/- 2 Deg C; 19 to 150 Deg C +/- 1.5 Deg C; Above +/- 3 Deg C
Range
-40°F to 572°F (-40°C to 300°C)
Overall Height
0.97" (2.5 cm)
Response Time
3 Seconds
display
Digital
included
Pocket Thermometer; Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET10
GTIN
00092644691454
UPC
092644691454
Taxonomies, Classifications, and Categories
Type
Magnetic Digital Thermometer
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
1.50 oz (42.5 g)
Weight per each
0.18
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Ambient Air and Direct-Contact Temperature
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat