J2038 - Pliers, Needle Nose Side-Cutters, 8"

Klein Tools

  • $49.43 (Each)
  • $49.43 (Each)

  • $296.58 (Per 6)

In-Stock: 81 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2038
Manufacturer
Klein Tools
Manufacturer's Part Number
J203-8
Description
Pliers, Needle Nose Side-Cutters, 8"
Long Nose Plier, 5/8 In Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644721113 / 00092644721113
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.43 (Each)
Standard Packaging
$296.58 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
81
Resources
Images
 
 
J2038 - Small Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Video
Other Links
 
 
J2038 - Other
 
J2038 - Other
 
J2038 - Other
 
J2038 - Other
360 Images
 
 
J2038 - 360 Image
Attachments
 
 
J2038 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Yellow;Black (Handle)
Finish
Journeyman (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8-9/16 in;217.5 mm
Descriptions
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 8"
Extra Long Description
KLEIN J203-8 Long Nose Side Cut Pli
Features
The Klein Tools 8 in. Side-Cutting Long-Nose Pliers offer a high-leverage design that ensures easy cutting with less force needed. The slim head of these pliers allows for working in confined spaces while the extended handles provide extra reach.
Long Description
Long Nose Plier, 5/8 in Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 0.63 lb
Product Type
Long Nose Plier
Short Description
Long Nose Pliers, 5/8 in Blade, Yellow, Journeyman Handle
Additional Information
Blade Length
5/8 in;15.9 mm (Knief Length)
Handle Length
4.45" (11.3 cm)
Jaw Length
2-5/16 in;58.7 mm
Jaw Thickness
0.5" (1.3 cm)
Jaw Width
1 in;25.4 mm
Knife Length
0.693" (1.8 cm)
Made In USA
yes
Media
Yes
Point Diameter
0.125" (0.32 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J203-8
GTIN
00092644721113
UPC
092644721113
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
0.63 lb;0.29 kg
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Strips 12 AWG Wires
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat