K11095BLK - Kleinkurve Blackout Wire Stripper/Cutter, 8-20 Awg

Klein Tools

  • $23.23 (Each)
  • $23.23 (Each)

  • $139.38 (Per 6)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K11095BLK
Manufacturer
Klein Tools
Manufacturer's Part Number
K11095BLK
Description
Kleinkurve Blackout Wire Stripper/Cutter, 8-20 Awg
The Klein-Kurve Limited-Edition Blackout Wire Stripper / Cutter Combines Precision and Versatility With Six Stripping Holes For 8-18 Awg Solid and 10-20 Awg Stranded Wire, Dual Looping Holes For Easy Connections, and Screw Shearing For 6-32 and 8-32 Bolts. Longer Blackout Handles and A Narrow Head Design Provide Comfort and Allow Access to Tight Spaces, While A Coil Spring and Convenient Lock Ensure Smooth Operation and Easy Storage.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740329 / 00092644740329
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.23 (Each)
Carton
$139.38 (Per 6)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
684
Resources
Images
 
 
K11095BLK - Large Image
 
K11095BLK - Large Image
 
K11095BLK - Large Image
 
K11095BLK - Small Image
Attachments
 
 
K11095BLK - Specification Sheet
Other Links
 
 
K11095BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
TPE
Dimensions and Weight
Overall Length
7.25
Descriptions
Long Description
The Klein-Kurve Limited-Edition Blackout Wire Stripper / Cutter combines precision and versatility with six stripping holes for 8-18 AWG Solid and 10-20 AWG Stranded wire, dual looping holes for easy connections, and screw shearing for 6-32 and 8-32 bolts. Longer blackout handles and a narrow head design provide comfort and allow access to tight spaces, while a coil spring and convenient lock ensure smooth operation and easy storage.
Special Features
Integrated Lock, Blackout Grip Handles
Description
KLEINKURVE BLACKOUT WIRE STRIPPER/CUTTER, 8-20 AWG
Product Type
Klein-Kurve® Blackout Wire Stripper
extra long description
KLEIN K11095BLK Klein-Kurve® Blacko
Additional Information
Overall Height
0.61" (1.5 cm)
Overall Width
2.33" (6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K11095BLK
GTIN
00092644740329
UPC
092644740329
Taxonomies, Classifications, and Categories
Type
Wire Stripper/Cutter
Category Description
Fuses & Fuse Accessories
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.38
Carton
6
Uses, Certifications, and Standards
standard
Application
Cuts and Strips Wires
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 684

Location search:

Greater Deer Park Area

Location Stock Available
Galena Park
9 View Store
Pearland
8 View Store

* All prices subject to change.

Begin Live Chat