KT155T - 6-In-1 Lineman'S Ratcheting Wrench

Klein Tools

  • $179.65 (Each)
  • $179.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KT155T
Manufacturer
Klein Tools
Manufacturer's Part Number
KT155T
Description
6-In-1 Lineman'S Ratcheting Wrench
This Compact Ratcheting Lineman'S Wrench From Klein Tools Acts As Six Tools In One. Its 3/4-Inch X 13/16-Inch, and 1-Inch X 1-18-Inch Combination Square Socket Works With The Most Common Utility Hardware. It Also Features Two Popular Wrench Sizes: 3/4-Inch and 9/16-Inch.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644680038 / 00092644680038
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.65 (Each)
Resources
Images
 
 
KT155T - Small Image
 
KT155T - Large Image
 
KT155T - Large Image
 
KT155T - Large Image
 
KT155T - Large Image
 
KT155T - Large Image
 
KT155T - Large Image
 
KT155T - Large Image
 
KT155T - Large Image
 
KT155T - Video
360 Images
 
 
KT155T - 360 Image
Attachments
 
 
KT155T - Specification Sheet
Other Links
 
 
KT155T - Other
 
KT155T - Other
 
KT155T - Other
 
KT155T - Other
 
KT155T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9.375" (23.8 cm)
Size
Square: 3/4", 13/16", 1", 1-1/8"; Hex: 9/16", 3/4"
Descriptions
Product Type
6-In-1 Lineman'S Wrench
Features
This compact Ratcheting Lineman's Wrench from Klein Tools acts as six tools in one. Its 3/4-Inch x 13/16-Inch, and 1-Inch x 1-18-Inch combination square socket works with the most common utility hardware. It also features two popular wrench sizes: 3/4-Inch and 9/16-Inch.
Description
6-IN-1 LINEMAN'S RATCHETING WRENCH
Long Description
This compact Ratcheting Lineman's Wrench from Klein Tools acts as six tools in one. Its 3/4-Inch x 13/16-Inch, and 1-Inch x 1-18-Inch combination square socket works with the most common utility hardware. It also features two popular wrench sizes: 3/4-Inch and 9/16-Inch.
extra long description
KLEIN KT155T 6-in-1 Lineman's Wrenc
Additional Information
Number of Points
8
media
Yes
Manufacturer Information
Manufacturers Part Number
KT155T
Brand
Klein Tools
GTIN
00092644680038
UPC
092644680038
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.4 lb (0.6 kg)
Weight per each
1.42
Carton
1
Uses, Certifications, and Standards
Application
Pole Hardware Installation and Removal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat