MM400 - Digital Multimeter, Auto-Ranging, 600V

Klein Tools

  • $61.35 (Each)
  • $61.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM400
Manufacturer
Klein Tools
Manufacturer's Part Number
MM400
Description
Digital Multimeter, Auto-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644690211 / 00092644690211
Weight per unit
0.506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.35 (Each)
Resources
Images
 
 
MM400 - Small Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Video
Specifications Sheets
 
 
MM400 - Specification Sheet
Attachments
 
 
MM400 - Specification Sheet
Other Links
 
 
MM400 - Other
 
MM400 - Other
 
MM400 - Other
 
MM400 - Other
 
MM400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.04 in;153.4 mm
Width
3.07 in;78 mm
Height
1.78 in;45.2 mm
Overall Length
6.00" (15.2 cm)
Descriptions
Product Type
Digital Multimeter
Long Description
Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, 1 to 50 KHz, CAT III Safety Category Level, 8.1 oz
Features
Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-s
Short Description
Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging
Special Features
Function Selector Switch;Test Lead Input Jacks
Description
DIGITAL MULTIMETER, AUTO-RANGING, 600V
extra long description
KLEIN MM400 Digital Multimeter Auto
Additional Information
media
Yes
Multimeter Type
Digital
Function Measured
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
Current Measurement
10 A
Voltage Measurement
600 V
Capacitance
200 F
Resistance
40 M
Temperature Measurement
0 to 1000 °F;-18 to 538 °C
Current Accuracy
±3% +5 (AC Current);±3% +5 (DC Current)
Voltage Accuracy
±2.0% +5 (V AC);±1.5% +3 (V DC)
Resistance Measurement Accura
±2.0% +10
Capacitance Measurement Accur
±5.0% +5
Temperature Measurement Accur
±(3.0% +9°F);±(3.0% +5°C)
Current Measurement Resolutio
10 A
Voltage Measurement Resolutio
1 V
Resistance Measurement Resolu
10 K
Capacitance Measurement Resol
0.1 F
Temperature Measurement Resol
1°C;1°F
Display Type
LCD
Battery Type
2 x AAA Alkaline
Safety Category Level
CAT III
display
4000 Count LCD
Voltage
600V AC; 600V DC
Temperature Range
0° - 1000°F (-18° - 538°C)
Overall Height
1.78" (4.5 cm)
Overall Width
3.16" (8 cm)
functions
Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 MO resistance. Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity.
included
Test Leads, Batteries, Thermocouple, and User Manual
Manufacturer Information
Manufacturers Part Number
MM400
Brand
Klein Tools
GTIN
00092644690211
UPC
092644690211
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
8.1 oz;230 g
Weight per each
0.506
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 to 50 KHz
standard
CAT III 600V; CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat