NRHD3 - Single-Ended Impact Socket

Klein Tools

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NRHD3
Manufacturer
Klein Tools
Manufacturer's Part Number
NRHD3
Description
Single-Ended Impact Socket
The Single Ended Impact Socket Wrench From Klein Tools Features Three Square Socket Sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch On One Side Of The Tool. No Need to Keep Flipping The Tool Looking For The Size You Need. Having All Three Sizes On One Side Saves Time, Reduces Drops and Prevents Loss Of The Adapter.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644686436 / 00092644686436
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
NRHD3 - Small Image
 
NRHD3 - Large Image
 
NRHD3 - Large Image
 
NRHD3 - Large Image
 
NRHD3 - Large Image
 
NRHD3 - Large Image
 
NRHD3 - Large Image
 
NRHD3 - Video
Attachments
 
 
NRHD3 - Specification Sheet
Other Links
 
 
NRHD3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10" (25.4 cm)
Descriptions
Description
SINGLE-ENDED IMPACT SOCKET
extra long description
KLEIN NRHD3 Single Ended Impact Soc
Long Description
The Single Ended Impact Socket wrench from Klein Tools features three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch on one side of the tool. No need to keep flipping the tool looking for the size you need. Having all three sizes on one side saves time, reduces drops and prevents loss of the adapter.
Product Type
Single Ended Impact Socket
Features
The Single Ended Impact Socket wrench from Klein Tools features three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch on one side of the tool. No need to keep flipping the tool looking for the size you need. Having all three sizes on one side saves time, reduces drops and prevents loss of the adapter.
Additional Information
Number of Points
4
Drive Size
7/16"
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NRHD3
GTIN
00092644686436
UPC
092644686436
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.0 lb (0.9 kg)
Weight per each
1.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat