PH3355 - #3 Phillips Power Drivers 3-1/2" 5PK

Klein Tools

  • $15.01 (Each)
  • $15.01 (Each)

  • $90.06 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH3355
Manufacturer
Klein Tools
Manufacturer's Part Number
PH3355
Description
#3 Phillips Power Drivers 3-1/2" 5PK
Klein PH3355 #3 PH Power Drivers 3-
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327278 / 00092644327278
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.01 (Each)
Standard Packaging
$90.06 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PH3355 - Small Image
 
PH3355 - Large Image
 
PH3355 - Video
Attachments
 
 
PH3355 - Specification Sheet
Other Links
 
 
PH3355 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
#3 PH Power Drivers 3-1/2" PK 5
Long Description
KLEIN PH3355 #3 PH Power Drivers 3-
Description
#3 PHILLIPS POWER DRIVERS 3-1/2" 5PK
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
5
Manufacturer Information
Manufacturers Part Number
PH3355
Brand
Klein Tools
GTIN
00092644327278
UPC
092644327278
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.50 oz (14.2 g)
Weight per each
0.031
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat