SL31615 - 3/16" Slotted Power Drivers 1", 5PK

Klein Tools

  • $7.31 (Each)
  • $7.31 (Each)

  • $43.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL31615
Manufacturer
Klein Tools
Manufacturer's Part Number
SL31615
Description
3/16" Slotted Power Drivers 1", 5PK
Klein SL31615 3/16" SL Power Driver
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327384 / 00092644327384
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.31 (Each)
Standard Packaging
$43.86 (Per 6)
Resources
Images
 
 
SL31615 - Small Image
 
SL31615 - Large Image
Attachments
 
 
SL31615 - Specification Sheet
Brochures
 
 
SL31615 - Brochure
Other Links
 
 
SL31615 - Other
 
SL31615 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Description
3/16" SLOTTED POWER DRIVERS 1", 5PK
Product Type
3/16" SL Power Drivers 1", PK 5
Long Description
KLEIN SL31615 3/16" SL Power Driver
Additional Information
Shank Type
1/4" Hex
package quantity
5
Packaging Type
5-Pack
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
SL31615
GTIN
00092644327384
UPC
092644327384
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.10 oz (2.8 g)
Weight per each
0.006
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat