VDV812627 - Push-On F Connectors RG6/6Q 10PK

Klein Tools

  • $14.43 (Each)
  • $14.43 (Each)

  • $86.58 (Per 6)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV812627
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV812627
Description
Push-On F Connectors RG6/6Q 10PK
Push-On Connector, Push On Connection, RG 6 to RG 6Q Cable, Sleeve: Yellow, Push-On Terminal, Nickel Plated, Solid Brass Material, 0.20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
092644581670 / 00092644581670
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.43 (Each)
Standard Packaging
$86.58 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
VDV812627 - Small Image
 
VDV812627 - Large Image
 
VDV812627 - Large Image
 
VDV812627 - Large Image
 
VDV812627 - Large Image
 
VDV812627 - Video
Attachments
 
 
VDV812627 - Specification Sheet
Other Links
 
 
VDV812627 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Push-On
Material
Solid Brass
Material, Color, and Finish
Color
Sleeve: Yellow
Finish
Nickel Plated
Descriptions
Product Type
Push-On Connector
Long Description
Push-On Connector, Push On Connection, RG 6 to RG 6Q Cable, Sleeve: Yellow, Push-On Terminal, Nickel Plated, Solid Brass Material, 0.20 lb/EA
Short Description
Push-On Connector, Push On, RG 6 to RG 6Q
Special Features
Patented;Tool-Less;Easy Grip Design
extra long description
KLEIN VDV812-627 F Connector RG6/6Q
Features
The innovative design of the Klein VDV812-627 Push-On Connector-F allows the cable and connection to reliably turn inside the connector shell, reducing cable strain when packing in a wall box or behind equipment. No tools are necessary for installation. A color-coded application band allows for easy identification of cable compatibility.
Description
PUSH-ON F CONNECTORS RG6/6Q 10PK
Additional Information
Connection Type
Push On
Cable Type
RG 6 to RG 6Q
for use with
Comprehensive Line Helps Prepare;Connect and Test CatV;Home Theater;Satellite;Network;Phone and Security System
package quantity
10 PK
Connector Type
F-Connector
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV812627
Brand
Klein Tools
GTIN
00092644581670
UPC
092644581670
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.20 lb/EA
Weight per each
0.18
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
El Dorado
2 View Store

M-Z

Location Stock Available
Wichita Falls
12 View Store

* All prices subject to change.

Begin Live Chat