VDV814609 - F-Splice Adapter 3 GHZ, 10PK

Klein Tools

  • $18.36 (Each)
  • $18.36 (Each)

  • $110.16 (Per 6)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV814609
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV814-609
Description
F-Splice Adapter 3 GHZ, 10PK
The Klein Tools F-Splice Adapter Provides High Bandwidth (Up to 3 GHZ) For Standard, High-Definition and Satellite Applications. Its Features Help Improve System Performance and Provide Easy Installation, Higher Return Loss and Higher Shielding. (Higher Shielding Prevents Ghosted and Grainy Images). Also, The Patented Gripping Mechanism Maintains Optimal Signal Strength.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
092644581458 / 00092644581458
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.36 (Each)
Standard Packaging
$110.16 (Per 6)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
VDV814609 - Small Image
 
VDV814609 - Large Image
 
VDV814609 - Video
Attachments
 
 
VDV814609 - Specification Sheet
Other Links
 
 
VDV814609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
KLEIN VDV814-609 F-Splice Adapter 3
Product Type
F-Splice Adapter 3 GHZ, PK 10
Features
The Klein Tools F-Splice adapter provides high bandwidth (up to 3 GHz) for standard, high-definition and satellite applications. Its features help improve system performance and provide easy installation, higher return loss and higher shielding. (Higher shielding prevents ghosted and grainy images). Also, the patented gripping mechanism maintains optimal signal strength.
Long Description
The Klein Tools F-Splice adapter provides high bandwidth (up to 3 GHz) for standard, high-definition and satellite applications. Its features help improve system performance and provide easy installation, higher return loss and higher shielding. (Higher shielding prevents ghosted and grainy images). Also, the patented gripping mechanism maintains optimal signal strength.
Description
F-SPLICE ADAPTER 3 GHZ, 10PK
Additional Information
media
Yes
package quantity
10
Connector Type
F
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV814-609
GTIN
00092644581458
UPC
092644581458
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Female to Female
Packaging
Weight
3.2 oz (90 kg)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat