95125 - 3-Port Alumiconn 25/Bag

King

  • $125.82 (Each)
  • $125.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
95125
Manufacturer
King
Manufacturer's Part Number
95125
Description
3-Port Alumiconn 25/Bag
3-Port Alumiconn 25 PC Bag
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121428 - Electrical taps
UPC/GTIN
719362951256 / 00719362951256
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.82 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Aluminum to Copper Lug
extra long description
18 AWG SOLID/STRANDED, 12 AWG SOLID MIN. CONDUCTOR SIZE; 10 AWG SOLID/STRANDED, 10 AWG SOLID MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), UL 486C APPROVAL; 300 VOLT VOLTAGE RATING; TIN PLATED (LUG), NICKEL PLATED (SCREW) BODY MATERIAL; 3 PORT(S); ALUMICONN[R] BRAND; OVERALL DIMENSION 1.22 INCH LENGTH X 0.77 INCH WIDTH X 0.65 INCH HEIGHT; TEMPERATURE RATING 105 DEG C; FLAMMABILITY RATING V-2; APPLICABLE STANDARD CPSC
Description
3-PORT ALUMICONN 25/BAG
Long Description
3-PORT ALUMICONN 25 PC BAG
Manufacturer Information
Manufacturers Part Number
95125
Brand
King
GTIN
00719362951256
UPC
719362951256
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
5.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat