8701300SBA - 12" Cobra Water Pump Pliers

Knipex

  • $65.72 (Each)
  • $65.72 (Each)

In-Stock: 21 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8701300SBA
Manufacturer
Knipex
Manufacturer's Part Number
87 01 300 SBA
Description
12" Cobra Water Pump Pliers
Water Pump Pliers, Box Joint Type; Chrome Vanadium Steel Material; Gray Atramentized Finish; 12 Inch Overall Length; Water Pump Application; Forged, Oil Hardened Process; 2-3/4 Inch Capacity; Non-Slip Plastic Coated Handle Material; Cobra[R] Brand
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/EAN/GTIN
843221000936 / 00000040037730 / 00843221000936
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$65.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
8701300SBA - Small Image
 
8701300SBA - Large Image
 
8701300SBA - Large Image
Attachments
 
 
8701300SBA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHROME VANADIUM STEEL
Material, Color, and Finish
Finish
Gray Atramentized
Handle Material
Non-Slip Plastic Coated
Dimensions and Weight
Overall Length
12 INCH
Descriptions
Additional Information
Adjustment Position 30; Head Finish Polished
Commodity Description
PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
Description
12" COBRA WATER PUMP PLIERS
Extra Long Description
BOX JOINT, HIGH-TECH TYPE; CHROME VANADIUM STEEL MATERIAL; GRAY ATRAMENTIZED FINISH; 12 INCH OVERALL LENGTH; GRIPPING, WATER PUMP APPLICATION; FORGED, OIL HARDENED PROCESS; 2-3/4 INCH DIAMETER (PIPE)/2-3/64 INCH DIAMETER (NUT) CAPACITY; NON-SLIP PLASTIC COATED HANDLE MATERIAL; COBRA[R] BRAND; ADJUSTMENT POSITION 30; HEAD FINISH POLISHED; PACKAGING TYPE POP CARDED
Long Description
WATER PUMP PLIERS, BOX JOINT TYPE; CHROME VANADIUM STEEL MATERIAL; GRAY ATRAMENTIZED FINISH; 12 INCH OVERALL LENGTH; WATER PUMP APPLICATION; FORGED, OIL HARDENED PROCESS; 2-3/4 INCH CAPACITY; NON-SLIP PLASTIC COATED HANDLE MATERIAL; COBRA[R] BRAND
Product Type
Water Pump Pliers
Additional Information
Process
Forged, Oil Hardened
Manufacturer Information
Brand
Knipex
Manufacturers Part Number
87 01 300 SBA
GTIN
00843221000936
UPC
843221000936
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Box Joint
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Water Pump
Capacity
2-3/4 Inch
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat