8701400SBA - 16" Cobra XL Water Pump Pliers

Knipex

  • $112.78 (Each)
  • $112.78 (Each)

In-Stock: 0 available locally (Hereford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8701400SBA
Manufacturer
Knipex
Manufacturer's Part Number
87 01 400 SBA
Description
16" Cobra XL Water Pump Pliers
Cobra XL Water Pump Pliers
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/EAN/GTIN
843221000127 / 00000040037730 / 00843221000127
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$112.78 (Each)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
16
Resources
Images
 
 
8701400SBA - Small Image
 
8701400SBA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cobra Pliers
extra long description
BOX JOINT, HIGH-TECH TYPE; CHROME VANADIUM STEEL MATERIAL; GRAY ATRAMENTIZED FINISH; 16 INCH OVERALL LENGTH; GRIPPING, WATER PUMP APPLICATION; FORGED, OIL HARDENED PROCESS; 3-1/2 INCH DIAMETER (PIPE), 3-3/4 INCH DIAMETER (NUT) CAPACITY; PLASTIC COATED HANDLE MATERIAL; ADJUSTMENT POSITION 27; HEAD FINISH POLISHED; PACKAGING TYPE POP CARDED
Description
16" COBRA XL WATER PUMP PLIERS
Long Description
COBRA XL WATER PUMP PLIERS
Manufacturer Information
Brand
Knipex
Manufacturers Part Number
87 01 400 SBA
GTIN
00843221000127
UPC
843221000127
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
5 View Store

M-Z

Location Stock Available
N Little Rock
1 View Store
Searcy
2 View Store

* All prices subject to change.

Begin Live Chat