KTALED60PSD2DWM8 - 30/40/60W 120-277V 3/4/5K Dusk to Dawn Area Led

Keystone

  • $191.70 (Each)
  • $191.70 (Each)

  • $383.40 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTALED60PSD2DWM8
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED60PS-D2D-WM-8CSB-VDIM
Description
30/40/60W 120-277V 3/4/5K Dusk to Dawn Area Led
60W Dusk to Dawn Led Area Light Feat. Power Select & Color Select. 60/40/30W, 120-277V Input, 3000/4000/5000K. Includes Nema Type 3-Pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654131603 / 0843654131603 / 00843654131603
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.70 (Each)
Standard Packaging
$383.40 (Per 2)
Resources
Images
 
 
KTALED60PSD2DWM8 - Small Image
 
KTALED60PSD2DWM8 - Large Image
Attachments
 
 
KTALED60PSD2DWM8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60/40/30
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Gray
color temperature
N/A
Base Type
N/A
Descriptions
Description
30/40/60W 120-277V 3/4/5K DUSK TO DAWN AREA LED
Product Type
Quad Bull Horn, 90 Deg, Slips Over 2 3/8" Tenon
extra long description
Key KT-ALED60PS-D2D-WM-8CSB-VDIM Qu
Long Description
60W Dusk to Dawn LED Area Light feat. Power Select & Color Select. 60/40/30W, 120-277V Input, 3000/4000/5000K. Includes NEMA Type 3-pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
Construction
N/A
Additional Information
Input Voltage
120-277V
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Nominal Size
Small Housing
Manufacturer Information
Manufacturers Part Number
KT-ALED60PS-D2D-WM-8CSB-VDIM
Brand
Keystone
GTIN
00843654131603
UPC
843654131603
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
1.8
Carton
1
Package
2
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat