KTALEDCAD2DKIT - 24-In Curved Arm Mounting Pole Kit F/ Dusk to Dawn

Keystone

  • $35.41 (Each)
  • $35.41 (Each)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTALEDCAD2DKIT
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED-CA-D2D-KIT
Description
24-In Curved Arm Mounting Pole Kit F/ Dusk to Dawn
24" Curved Arm Mounting Pole, For Dawn to Dusk Area Light
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
843654131665 / 0843654131665 / 00843654131665
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.41 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
13
Resources
Attachments
 
 
KTALEDCAD2DKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
housing color
Gray
Base Type
N/A
color temperature
N/A
color rendering index (cri)
N/A
Descriptions
Description
24-IN CURVED ARM MOUNTING POLE KIT F/ DUSK TO DAWN
Product Type
24" Curved Arm Mounting Pole, For Dawn to Dusk Area Light
extra long description
Key KT-ALED-CA-D2D-KIT 24" Curved A
Long Description
24" Curved Arm Mounting Pole, for Dawn to Dusk Area Light
Construction
N/A
Additional Information
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-ALED-CA-D2D-KIT
Brand
Keystone
GTIN
00843654131665
UPC
843654131665
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater McAllen Area

Location Stock Available

A-L

Location Stock Available
El Dorado
6 View Store
Huntsville
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat