KTFLED100PSR4AUN - 80/90/100W Led Flood 3K/4K/5K SLPFT/Trun 120-277V

Keystone Technologies

  • $173.47 (Each)
  • $173.47 (Each)

In-Stock: 8 available locally (Nacogdoches, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTFLED100PSR4AUN
Manufacturer
Keystone Technologies
Manufacturer's Part Number
Description
80/90/100W Led Flood 3K/4K/5K SLPFT/Trun 120-277V
100/90/80W Led Flood Light Feat. Power Select & Color Select. Rectangular Series 4 With Built-In Photocell. 120-277V Input. 3000/4000/5000K. Standard Bronze Housing. Wide Flood, 7H X 7W Distribution. Slip Fitter and Trunnion Mounts Included.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
843654160061 / 0843654160061 / 00843654160061
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$173.47 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
199
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Color
Bronze
Descriptions
Extra Long Description
Key KT-FLED100PS-R4A-UNV-8CSB-VDIM
Long Description
100/90/80W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Photocell. 120-277V Input. 3000/4000/5000K. Standard Bronze Housing. Wide Flood, 7H x 7W Distribution. Slip Fitter and Trunnion Mounts Included.
Product Type
100/90/80W Led Flood Light Feat. Power Select & Color Select
Additional Information
Input Voltage
120-277
Sensor Type
Photocell
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-FLED100PS-R4A-UNV-8CSB-VDIM
GTIN
00843654160061
UPC
843654160061
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat