KTPLEDSM22KIT - SRF MNT Kit For 2X2 Flat Panel

Keystone

  • $54.70 (Each)
  • $54.70 (Each)

  • $1,094.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPLEDSM22KIT
Manufacturer
Keystone
Manufacturer's Part Number
KT-PLED-SM-22-KIT
Description
SRF MNT Kit For 2X2 Flat Panel
Surface Mount Kit For 2X2 Led Panel Lights
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/EAN/GTIN
890949015063 / 0890949015063 / 00890949015063
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.70 (Each)
Standard Packaging
$1,094.00 (Per 20)
Resources
Images
 
 
KTPLEDSM22KIT - Small Image
 
KTPLEDSM22KIT - Large Image
Attachments
 
 
KTPLEDSM22KIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
N/A
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
SRF MNT KIT FOR 2X2 FLAT PANEL
Product Type
Emrg Led Backup Mounting Kit For Panel Lights
extra long description
Key KT-PLED-SM-22-KIT EMRG LED Back
Long Description
Surface Mount Kit for 2x2 LED Panel Lights
Construction
N/A
Additional Information
Sensor Type
N/A
Wire Type
N/A
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-PLED-SM-22-KIT
Brand
Keystone
GTIN
00890949015063
UPC
890949015063
Packaging
Weight per each
2.65
Carton
1
Package
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat