KTRKITSPW82C44LE - 8' 4L Retrofit Led Strip Kit

Keystone

  • $61.30 (Each)
  • $61.30 (Each)

  • $122.60 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTRKITSPW82C44LE
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT-SP-W-82-C4-4LED-DP
Description
8' 4L Retrofit Led Strip Kit
4 Lamp 8FT Strip Led Tube Ready Kit. Pre-Wired 4.25IN Ballast Cover Kit For Direct Drive Led Tubes; Includes (2) 4 Ballast Covers, (1) Wiring Harness With Sockets, (4) Additional Sockets, and (8) Tek Screws
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
843654133966 / 0843654133966 / 00843654133966
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.30 (Each)
Standard Packaging
$122.60 (Per 2)
Resources
Images
 
 
KTRKITSPW82C44LE - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTRKITSPW82C44LE - Large Image
Attachments
 
 
KTRKITSPW82C44LE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
Long Description
4 Lamp 8ft strip LED tube ready kit. Pre-Wired 4.25in Ballast Cover Kit for Direct Drive LED Tubes; Includes (2) 4 Ballast Covers, (1) Wiring Harness with Sockets, (4) Additional Sockets, and (8) Tek Screws
Construction
N/A
extra long description
Key KT-RKIT-SP-W-82-C4-4LED-DP 4 La
Description
8' 4L RETROFIT LED STRIP KIT
Product Type
4 Lamp 8FT Strip Led Tube Ready Kit. Pre-Wired 4.25IN Balla
Additional Information
Nominal Size
8 ft Linear
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT-SP-W-82-C4-4LED-DP
GTIN
00843654133966
UPC
843654133966
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
3.35
Carton
1
Package
2
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat