KTWPLED55PSM48CS - 35/45/55W Led Slim Wallpack 3K/4K/5K 5000-7500LM

Keystone Technologies

  • $109.99 (Each)
  • $109.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTWPLED55PSM48CS
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-WPLED55PS-M4-8CSB-VDIM
Description
35/45/55W Led Slim Wallpack 3K/4K/5K 5000-7500LM
55W Led Slim Open Face Wall Pack, Power Select 55/45/35W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654155531
Weight per unit
8.598 L
Price & Packaging
Minimum Order Quantity
1
Unit
$109.99 (Each)
Resources
Images
 
 
KTWPLED55PSM48CS - Small Image
 
KTWPLED55PSM48CS - Large Image
Attachments
 
 
KTWPLED55PSM48CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
55/45/35
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Long Description
55W LED Slim Open Face Wall Pack, Power Select 55/45/35W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
Construction
N/A
Product Type
55W Led Slim Open Face Wall Pack, Power Select 55/45/35W, CO
extra long description
Key KT-WPLED55PS-M4-8CSB-VDIM 55W L
Additional Information
Input Voltage
120-277V
ip rating
IP65
Circuit Type
N/A
beam angle
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Nominal Size
Slim Medium Housing
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-WPLED55PS-M4-8CSB-VDIM
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat