LED13BR408CSF - 13W Led BR40 Dim 27L/3K/25/4K/5K 1080LM

Keystone Technologies

  • $4.45 (Each)
  • $4.45 (Each)

In-Stock: 17 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13BR408CSF
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED13BR40-8CSF /G4
Description
13W Led BR40 Dim 27L/3K/25/4K/5K 1080LM
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
843654175980
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Stock Availability
Nacogdoches
17 (Check another store)
All Stores
1,805
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
13W LED BR40 DIM 27L/3K/25/4K/5K 1080LM
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED13BR40-8CSF /G4
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat