LED15BR40850G2 - 15W Led BR40 50K Dim 1300LM

Keystone

  • $7.58 (Each)
  • $7.58 (Each)

  • $181.92 (Per 24)

In-Stock: 10 available locally (Wichita Falls, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15BR40850G2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15BR40-850 /G2
Description
15W Led BR40 50K Dim 1300LM
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri, Gen 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654134604 / 0843654134604 / 00843654134604
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Standard Packaging
$181.92 (Per 24)
Stock Availability
Wichita Falls
10 (Check another store)
DFW RDC
0
All Stores
311
Resources
Attachments
 
 
LED15BR40850G2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Product Type
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium B
extra long description
Key KT-LED15BR40-850 /G2 BR40 Flood
Long Description
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI, Gen 2
Additional Information
Input Voltage
120V
lumens
1400
beam angle
110
ip rating
N/A
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED15BR40-850 /G2
Brand
Keystone
GTIN
00843654134604
UPC
843654134604
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat