LED17PLL22G835D - 17W Led T8 PLL 2G11 35K

Keystone Technologies

  • $14.21 (Each)
  • $14.21 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17PLL22G835D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED17PLL-22G-835-D
Description
17W Led T8 PLL 2G11 35K
17W, 2250 Lumen, PLL / Biax, 22IN , Bypass, 2G11
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
-
UPC/EAN/GTIN
89094901284
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.21 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 Volt
Wattage
17 Watt
Material, Color, and Finish
Base Type
2G11
Color Temperature in Kelvin
3500
Color Rendering Index
80 A
Dimensions and Weight
Length
22.31 Inch
Descriptions
Description
17W LED T8 PLL 2G11 35K
Product Type
Compact Fluorescent Led Lamp
Long Description
COMPACT FLUORESCENT LED LAMP, NON-DIMMABLE, COMPACT, INSTANT START, PLL TYPE; 22.31 INCH; UL (CANADA AND US), UL, NSF/ANSI, DLC APPROVAL; DRY AND DAMP LOCATION APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 17 WATT WATTAGE; LED LAMP; 2G11 BASE TYPE
Commodity Description
Led Compact Fluorescent Integrated & Non-Integrated Lamps
Additional Information
RoHS Compliant; Size 1.73 Inch Width; Efficacy 124 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F
Additional Information
Beam Spread Angle
220 Degree
Intensity
2100 Lumen
Glass Finish
FROSTED
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
KT-LED17PLL-22G-835-D
Brand
Keystone Technologies
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Type
Non-Dimmable, Compact, Instant Start, PLL
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Dry and Damp Location
Approval
UL (Canada and US), UL, NSF/ANSI, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat