LED21T848P2S84 - 4' 21W Led Signhero 40K 360 Deg BLST Bypass

Keystone Technologies

  • $63.14 (Each)
  • $63.14 (Each)

  • $568.26 (Per 9)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED21T848P2S84
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED21T8-48P2S-840-D /G2
Description
4' 21W Led Signhero 40K 360 Deg BLST Bypass
Led Sign Lamp, Linear, Double Sided Type; 48 Inch; Ul 48/879A, Ul (Canada and Us), Sam Approval; Single or Double Sided Outdoor Signage Application; 120 to 277 Volt Voltage Rating; 1.1 Inch Diameter; 21 Watt Wattage; Led Sign Tube
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
843654132235 / 00843654132235
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.14 (Each)
Standard Packaging
$568.26 (Per 9)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 Volt
Wattage
21 Watt
Material, Color, and Finish
Base Material
Plastic
Base Type
R17d Rotatable
Color Rendering Index
80 A
Color Temperature In Kelvin
4000
Dimensions and Weight
Diameter
1.1 Inch
Length
48 INCH
Descriptions
Additional Information
Efficacy 119 Lumen per Watt; Operating Temperature -22 to 131 Deg F
Commodity Description
LED SPECIALTY LAMPS & MODULES
Description
4' 21W LED SIGNHERO 40K 360 DEG BLST BYPASS
Extra Long Description
LINEAR, DOUBLE SIDED TYPE; 48 INCH; UL 48/879A, UL (CANADA AND US), SAM APPROVAL; SINGLE OR DOUBLE SIDED OUTDOOR SIGNAGE APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 1.1 INCH DIAMETER; 21 WATT WATTAGE; LED SIGN TUBE; R17D ROTATABLE BASE TYPE; 50000 LIFE IN HOUR; PLASTIC BASE MATERIAL; 2500 LUMEN INTENSITY; 4000; 80 COLOR RENDERING INDEX; 360 DEGREE BEAM SPREAD ANGLE; SIGN HERO BRAND; EFFICACY 119 LUMEN PER WATT; OPERATING TEMPERATURE -22 TO 131 DEG F; 800 MODEL
Long Description
LED SIGN LAMP, LINEAR, DOUBLE SIDED TYPE; 48 INCH; UL 48/879A, UL (CANADA AND US), SAM APPROVAL; SINGLE OR DOUBLE SIDED OUTDOOR SIGNAGE APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 1.1 INCH DIAMETER; 21 WATT WATTAGE; LED SIGN TUBE
Product Type
Led Sign Lamp
Led Sign Lamp
Additional Information
Beam Spread Angle
360 Degree
Intensity
2500 Lumen
Item
LED Sign Tube
Manufacturer Information
Brand
Keystone Technologies
Keystone Technologies
Manufacturers Part Number
KT-LED21T8-48P2S-840-D /G2
Model
800
GTIN
00843654132235
UPC
843654132235
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
LED SPECIALTY LAMPS & MODULES
Type
Linear, Double Sided
Packaging
Weight per each
0.39
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Single or Double Sided Outdoor Signage
Approval
UL 48/879A, UL (Canada and US), SAM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available
Bryan
4 View Store
Huntsville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat