LED43T896GC850D - *Delisted* 43W Led T8 96" 50K Line Voltage

Keystone Technologies

  • $24.59 (Each)
  • $24.59 (Each)

  • $245.90 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED43T896GC850D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED43T8-96GC-850-D
Description
*Delisted* 43W Led T8 96" 50K Line Voltage
T8 Led Lamp, 325 ° Beam Angle, >80, 5000 K, 5550 LM Brightness (Lumens), 43 W, 120 to 277 V Ac, 0.36 A @ 120 V Ac;0.16 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949016176
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.59 (Each)
Carton
$245.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Specifications Sheets
 
 
LED43T896GC850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0