LED5PAR20F850 - *Delisted* 5W Led PAR20 50K 500LM 40DEG Beam

Keystone

  • $5.00 (Each)
  • $5.00 (Each)

  • $120.00 (Per 24)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5PAR20F850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5PAR20-F-850
Description
*Delisted* 5W Led PAR20 50K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127422 / 0843654127422 / 00843654127422
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.00 (Each)
Standard Packaging
$120.00 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED5PAR20F850 - Small Image
 
LED5PAR20F850 - Large Image
Attachments
 
 
LED5PAR20F850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
5.5
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
N/A
Descriptions
Extra Long Description
Key KT-LED5PAR20-F-850 PAR20 Flood,
Long Description
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI
Product Type
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium B
Additional Information
Beam Angle
40
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
500
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED5PAR20-F-850
GTIN
00843654127422
UPC
843654127422
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.231
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat