LED80PSHIDVEX398 - 80 Watt Direct Drive Mogul Base Lamp

Keystone

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED80PSHIDVEX398
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80PSHID-V-EX39-8CSB-D
Description
80 Watt Direct Drive Mogul Base Lamp
Power Select & Color Select. 60/70/80W, 3000/4000/5000K, EX39 Base, Directdrive, Designed For Vertical Applications
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654134901 / 0843654134901 / 00843654134901
Weight per unit
0.5075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED80PSHIDVEX398 - Small Image
 
LED80PSHIDVEX398 - Large Image
Attachments
 
 
LED80PSHIDVEX398 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60/70/80
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
EX39
color temperature
N/A
housing color
N/A
Descriptions
Description
80 WATT DIRECT DRIVE MOGUL BASE LAMP
extra long description
Key KT-LED80PSHID-V-EX39-8CSB-D Pow
Product Type
Power Select & Color Select. 60/70/80W, 3000/4000/5000K, Ex3
Long Description
Power Select & Color Select. 60/70/80W, 3000/4000/5000K, EX39 Base, DirectDrive, Designed for Vertical Applications
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED80PSHID-V-EX39-8CSB-D
GTIN
00843654134901
UPC
843654134901
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.5075
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat