LED94PV835S - 9W Led Vert 4PIN 35K

Keystone

  • $11.85 (Each)
  • $11.85 (Each)

  • $118.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED94PV835S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-V-835-S-DP
Description
9W Led Vert 4PIN 35K
9W Led 4-Pin Compact Lamp, Vertical Orientation, Ballast Compatible, G24Q Base, 3500K, 6 PCS Cartons, Individually Sleeved
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949016282 / 0890949016282 / 00890949016282
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Standard Packaging
$118.50 (Per 10)
Resources
Images
 
 
LED94PV835S - Large Image
 
LED94PV835S - Small Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED94PV835S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
9W LED VERT 4PIN 35K
Product Type
9W , 1050 Lumen, 4 Pin, Vertical, Ballast Compatible, G24Q/G
extra long description
Key KT-LED94P-V-835-S-DP 9W , 1050
Long Description
9W LED 4-PIN COMPACT LAMP, VERTICAL ORIENTATION, BALLAST COMPATIBLE, G24Q BASE, 3500K, 6 PCS CARTONS, INDIVIDUALLY SLEEVED
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED94P-V-835-S-DP
GTIN
00890949016282
UPC
890949016282
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.354
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat