LED9A1908CSF - 9W Led A19 27K/3K/35K/4K/5K Selectable 800LM

Keystone

  • $4.51 (Each)
  • $4.51 (Each)

In-Stock: 949 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A1908CSF
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-8CSF
Description
9W Led A19 27K/3K/35K/4K/5K Selectable 800LM
A19 Omni-Directional Lamp 60W Equivalent 9W Led Color Select 27/30/35/40/50K 80 Cri E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654103617 / 0843654103617 / 00843654103617
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
949
Resources
Attachments
 
 
LED9A1908CSF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Material, Color, and Finish
Base Type
E26
Descriptions
Description
9W LED A19 27K/3K/35K/4K/5K SELECTABLE 800LM
extra long description
Key KT-LED9A19-O-8CSF A19 Omni-Dire
Product Type
A19 Omni-Directional Lamp 60W Equivalent 9W Led Color
Long Description
A19 Omni-Directional Lamp 60W Equivalent 9W LED Color Select 27/30/35/40/50K 80 CRI E26 Medium Base
Additional Information
Input Voltage
120
beam angle
200
lumens
800
Manufacturer Information
Manufacturers Part Number
KT-LED9A19-O-8CSF
Brand
Keystone
GTIN
00843654103617
UPC
843654103617
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat