LED9BR30850 - *Delisted* 9W Led BR30 50K Dim 650LM

Keystone

  • $3.00 (Each)
  • $3.00 (Each)

  • $72.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9BR30-850
Description
*Delisted* 9W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126029 / 0843654126029 / 00843654126029
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Standard Packaging
$72.00 (Per 24)
Resources
Images
 
 
LED9BR30850 - Small Image
 
LED9BR30850 - Large Image
Attachments
 
 
LED9BR30850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
E26
color temperature
5000
housing color
N/A
Descriptions
extra long description
Key KT-LED9BR30-850 65W Equiv., 9W,
Product Type
65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K
Description
*DELISTED* 9W LED BR30 50K DIM 650LM
Long Description
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI
Construction
N/A
Additional Information
beam angle
100 Deg
Input Voltage
120V
Warranty
3
lumens
650
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9BR30-850
GTIN
00843654126029
UPC
843654126029
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.37
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat