WDLED136B9CSFFDI - 6" 13W 27/30/35/40/50K Led Recessed Wafer 120V WHT

Keystone

  • $24.18 (Each)
  • $24.18 (Each)

  • $145.08 (Per 6)

In-Stock: 84 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDLED136B9CSFFDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-WDLED13-6B-9CSF-FDIM
Description
6" 13W 27/30/35/40/50K Led Recessed Wafer 120V WHT
6IN Circular Led Recessed Wafer Downlight Feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/EAN/GTIN
843654139111 / 0843654139111 / 00843654139111
Weight per unit
0.1683 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.18 (Each)
Standard Packaging
$145.08 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
84
Resources
Images
 
 
WDLED136B9CSFFDI - Small Image
 
WDLED136B9CSFFDI - Large Image
Attachments
 
 
WDLED136B9CSFFDI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
13
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
>90 Deg
Housing Color
White
Descriptions
Construction
Recessed Wafer
Description
6" 13W 27/30/35/40/50K LED RECESSED WAFER
Extra Long Description
Key KT-WDLED13-6B-9CSF-FDIM 6in Cir
Long Description
6in Circular LED Recessed Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver
Product Type
6IN Circular Led Recessed Wafer Downlight Feat. Color Select
Additional Information
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1000
Nominal Length
N/A
Nominal Size
6 in
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WDLED13-6B-9CSF-FDIM
GTIN
00843654139111
UPC
843654139111
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.1683
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 84

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
38 View Store
Lawton
32 View Store

M-Z

Location Stock Available
Wichita Falls
14 View Store

* All prices subject to change.

Begin Live Chat