WPLED35M18CSBVDI - 35W Led Wall Pack 3K/4K/5K Select W/PC 5000LM

Keystone

  • $127.97 (Each)
  • $127.97 (Each)

In-Stock: 170 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED35M18CSBVDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED35-M1-8CSB-VDIM
Description
35W Led Wall Pack 3K/4K/5K Select W/PC 5000LM
35W Led Wall Pack Feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. Standard Bronze Housing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654129013 / 0843654129013 / 00843654129013
Weight per unit
10.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.97 (Each)
Stock Availability
Burleson
0 (Find nearest stock)
DFW RDC
0
All Stores
170
Resources
Images
 
 
WPLED35M18CSBVDI - Small Image
 
WPLED35M18CSBVDI - Large Image
Attachments
 
 
WPLED35M18CSBVDI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
35
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
>80 Deg
Housing Color
Bronze
Descriptions
Description
35W LED WALL PACK 3K/4K/5K SELECT W/PC 5000LM
Extra Long Description
Key KT-WPLED35-M1-8CSB-VDIM 35W LED
Long Description
35W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. Standard Bronze Housing.
Product Type
35W Led Wall Pack Feat. Color Select, Traditional Open Face
Additional Information
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
IP65
Lumens
5010
Nominal Length
N/A
Nominal Size
Medium Housing
Output Current
N/A
Output Voltage
N/A
Sensor Type
Photocell
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WPLED35-M1-8CSB-VDIM
GTIN
00843654129013
UPC
843654129013
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
10.6
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available
Centennial
10 View Store

* All prices subject to change.

Begin Live Chat