312001 - 1A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • $1.78 (Each)
  • $1.78 (Each)

  • $8.90 (Per 5)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312001
Manufacturer
Littelfuse
Manufacturer's Part Number
312001P
Description
1A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 1A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458921915 / 00079458921915
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.78 (Each)
Standard Packaging
$8.90 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
312001 - Small Image
 
312001 - Large Image
Attachments
 
 
312001 - Specification Sheet
Brochures
 
 
312001 - Brochure
Tech Bulletins
 
 
312001 - Tech Bulletin
Other Links
 
 
312001 - Other
 
312001 - Other
 
312001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Voltage Rating
250 VAC
connection
Cartridge
Dimensions and Weight
Size
.25D;1.25L
Descriptions
extra long description
LFSE 312001P FAST-ACTING TYPE GLASS
Product Type
Fast-Acting Type Glass Fuse 1a
Description
1A 250V 1/4X1-1/4 FA GLASS FUSE
Long Description
FAST-ACTING TYPE GLASS FUSE 1A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
RoHS
Additional Information
Response Time
Cartridge
type of indicators
Glass
Manufacturer Information
Manufacturers Part Number
312001P
Brand
Littelfuse
GTIN
00079458921915
UPC
079458921915
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
3AG Fast-Acting
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Cartridge
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Plainview
3 View Store

* All prices subject to change.

Begin Live Chat