777P2 - 777-P2 Motor Saver

Littelfuse

  • $1535.52 (Each)
  • $1,535.52 (Each)
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
777P2
Manufacturer
Littelfuse
Manufacturer's Part Number
777-P2
Description
777-P2 Motor Saver
The 777 Is A Fully Programmable Electronic Overload Relay Designed to Protect Any Motor Drawing 2-800 Full Load Amps (External CTS Are Required Above 90 Amps). The 777 (Family Of Products) Is For 3-Phase 200-480VAC Applications, With Several Specialized Units For Other Voltage Ranges and Unique Applications. Common Applications Include Conveyor Systems, Hvac Equipment, Saws and Grinders, Fan Motors, and Almost Any Pumping Application. Some Unique Applications Include Use With A Subtrol Equipped Franklin Su
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458991116 / 00079458991116
Weight per unit
1.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,535.52 (Each)
Resources
Images
 
 
777P2 - Large Image
 
777P2 - Small Image
Attachments
 
 
777P2 - Specification Sheet
Brochures
 
 
777P2 - Brochure
Other Links
 
 
777P2 - Other
 
777P2 - Other
 
777P2 - Other
 
777P2 - Other
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
200-480
Descriptions
Description
777-P2 MOTOR SAVER
Product Type
3-Phase Olr/200-480V/2-800FLA+
Long Description
The 777 is a fully programmable electronic overload relay designed to protect any motor drawing 2-800 full load amps (external CTs are required above 90 amps). The 777 (family of products) is for 3-phase 200-480VAC applications, with several specialized units for other voltage ranges and unique applications. Common applications include conveyor systems, HVAC equipment, saws and grinders, fan motors, and almost any pumping application. Some unique applications include use with a Subtrol equipped Franklin su
Special Features
5YR WARR
extra long description
LFSE 777-P2 3-PHASE OLR/200-480V/2-
Manufacturer Information
Manufacturers Part Number
777-P2
Brand
Littelfuse
GTIN
00079458991116
UPC
079458991116
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.188
Carton
1
Uses, Certifications, and Standards
standard
UL/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat