FLSR200ID - 200A 600V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $235.13 (Each)
  • $235.13 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)
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
FLSR200ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR200ID
Description
200A 600V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 200 A, 600 V Ac;300 V DC, Blade Terminal, Blown Fuse Indicator, 1-27/32 In Diameter, 9-5/8 In Overall Length, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458025552 / 00079458025552
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.13 (Each)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
FLSR200ID - Small Image
 
FLSR200ID - Large Image
 
FLSR200ID - Large Image
Attachments
 
 
FLSR200ID - Specification Sheet
Brochures
 
 
FLSR200ID - Brochure
Tech Bulletins
 
 
FLSR200ID - Tech Bulletin
Other Links
 
 
FLSR200ID - Other
 
FLSR200ID - Other
 
FLSR200ID - Other
 
FLSR200ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type
Blade
Dimensions and Weight
Diameter
1-27/32 in;46.8 mm
Overall Length
9-5/8 in;244.5 mm
Descriptions
Description
200A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Power Fuse
Time Delay Power Fuse
Features
Littelfuse FLSR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Short Description
Power Fuse, 200 A, 600 VAC/300 V dc, Time Delay, RK5 Class, ID
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 200 A, 600 V ac;300 V dc, Blade Terminal, Blown Fuse Indicator, 1-27/32 in Diameter, 9-5/8 in Overall Length, 1.03 lb
extra long description
LFSE FLSR200ID FUS 600V T/D CLASS R
Special Features
Time-Delay
Additional Information
Fuse Class
RK5 Class
Fuse Type
Blade
BLOWN FUSE INDICATOR
Yes
Standards Met
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
Manufacturers Part Number
FLSR200ID
GTIN
00079458025552
UPC
079458025552
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
1.03 lb
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Application
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Bossier City Area

Location Stock Available
Shreveport
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FLSR200ID.
Jump To:

Similar Items

Similar items are close alternatives to FLSR200ID, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR200
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR200
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.72) ·
ECSR200 - Edison Fuses

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.72

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR200
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-200
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($242.39) ·
FRSR200 - Bussmann Fuses

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$242.39

Each

QTY:
Each
Add
Time-Delay Cartridge-200a
  • Our Part #: DLSR200
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLS-R-200
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DLSR200 - Bussmann Fuses

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat