JTD30 - 30A 600V TD Dual Elem Class J Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTD30
Manufacturer
Littelfuse
Manufacturer's Part Number
JTD030
Description
30A 600V TD Dual Elem Class J Fuse
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fuse Indication and Maximum Protection In A Compact Package. The Compact Class J Package Was Designed Specifically For Circuits Where Space Is At A Premium. The Current Limiting Time Delay JTD_Id Offers A Patented True Dual-Element Design That Is Ideal For Use In Circuits With High Inrush Currents. Superior Performance Characteristics Of JTD_Id Indicator Fuses Reduce Nuisance Fuse Opening and The Blown Fuse Indication Reduces Dow
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458202151 / 00079458202151
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JTD30 - Small Image
 
JTD30 - Large Image
Attachments
 
 
JTD30 - Specification Sheet
Brochures
 
 
JTD30 - Brochure
Tech Bulletins
 
 
JTD30 - Tech Bulletin
Other Links
 
 
JTD30 - Other
 
JTD30 - Other
 
JTD30 - Other
 
JTD30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Descriptions
Description
30A 600V TD DUAL ELEM CLASS J FUSE
Product Type
Fus 600V T/D Class J 30a
extra long description
LFSE JTD030 FUS 600V T/D CLASS J 30
Long Description
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces dow
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
JTD030
Brand
Littelfuse
GTIN
00079458202151
UPC
079458202151
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS J
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Motor Control Centers
standard
Standard 248-8 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat