KLK15 - 15A 600V Fa Midget Fuse

Littelfuse

  • $38.59 (Each)
  • $38.59 (Each)

  • $385.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLK15
Manufacturer
Littelfuse
Manufacturer's Part Number
KLK015
Description
15A 600V Fa Midget Fuse
Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially Suited For Control Circuits, Street Lighting, H.I.D. Lighting, Computers, and Other Applications Without High Inrush Currents.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458250688 / 00079458250688
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.59 (Each)
Standard Packaging
$385.90 (Per 10)
Resources
Images
 
 
KLK15 - Small Image
 
KLK15 - Large Image
Attachments
 
 
KLK15 - Specification Sheet
Brochures
 
 
KLK15 - Brochure
Tech Bulletins
 
 
KLK15 - Tech Bulletin
Other Links
 
 
KLK15 - Other
 
KLK15 - Other
 
KLK15 - Other
 
KLK15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100;50
Voltage Rating
600 VAC
Descriptions
Description
15A 600V FA MIDGET FUSE
extra long description
LFSE KLK015 FUS 600V F/A MIDGET 15A
Product Type
Fus 600V F/A Midget 15a
Long Description
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Special Features
RoHS
Manufacturer Information
Manufacturers Part Number
KLK015
Brand
Littelfuse
GTIN
00079458250688
UPC
079458250688
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
control circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat