LED8030M57A - 150W Led Hbay Rtro 57K 15911LM

Light Efficient Design

  • $275.58 (Each)
  • $275.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8030M57A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8030M57-A
Description
150W Led Hbay Rtro 57K 15911LM
140W High Bay Retrofit, Replaces Up to 400W Hid, EX39, 5700K EX39 Replaces Up to 400W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006080303 / 00844006080303
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.58 (Each)
Resources
Images
 
 
LED8030M57A - Small Image
 
LED8030M57A - Large Image
 
LED8030M57A - Large Image
Specifications Sheets
 
 
LED8030M57A - Specification Sheet
Installation Sheets
 
 
LED8030M57A - Installation Sheet
Attachments
 
 
LED8030M57A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
140 W
Lamp Type
LED
Material, Color, and Finish
color temperature
5700 K
color rendering index (cri)
85.4
Base Type
EX39
Color Rendering Index
85.4
Dimensions and Weight
Diameter
9.1 IN
Length
9.5 in
Width
9.055 in
Height
9.252 in
Descriptions
Description
150W LED HBAY RTRO 57K 15911LM
Long Description
High Bay Retrofit, High Bay Retrofit Fixture, EX39 Base, 120 V, 140 W, 400 W (HID), 50000 h Average Life, 15911 lm Brightness (Lumens), 5700 K, 85.4, Non Dimmable, 9.055 in Width, 9.252 in Height, 5 yr Warranty, 3.85 lb
Product Type
High Bay Retrofit
Features
Light Efficient Design's High Bay retrofits replace HID lamps up to 400W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety certification as well as approved by UL for enclosed fixtures.
Short Description
High Bay Retrofit, EX39, 120 V
Special Features
Active Cooling and Dynamic Temperature Control Integrated 6kA Surge;Insect/Dust Resistant Housing
extra long description
LED LED-8030M57-A 140W HB RETFT UP
Additional Information
lumens
15911
beam angle
360
Power Factor
400W HID
Base
EX39
dimmable
No
Fixture Type
High Bay Retrofit
Equivalent Wattage
400 W (HID)
average life
50000 h
Brightness (Lumens)
15911 lm
Warranty
5 yr
Standards Met
cULus Listed;cULus Classified
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8030M57-A
GTIN
00844006080303
UPC
844006080303
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight
3.85 lb
Weight per each
3.85
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat