LED8032M57A - 140W Led Hibay Repl 57K

Light Efficient Design

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8032M57A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8032M57-A
Description
140W Led Hibay Repl 57K
140W High Bay Retrofit, W/Up Leds, Replaces Up to 400W Hid, EX39, 5700K EX39 Replaces Up to 400W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006081515 / 00844006081515
Weight per unit
3.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED8032M57A - Small Image
 
LED8032M57A - Large Image
Installation Sheets
 
 
LED8032M57A - Installation Sheet
Attachments
 
 
LED8032M57A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
Wattage
140 mm
Material, Color, and Finish
color temperature
5700
color rendering index (cri)
84.7
Dimensions and Weight
Diameter
9.1 IN
Length
9.5 in
Descriptions
Description
140W LED HIBAY REPL 57K
Product Type
140W High Bay Retrofit 5700K Ex39
extra long description
LED LED-8032M57-A 140W High Bay Ret
Long Description
140W HIGH BAY RETROFIT,W/UP LEDS, REPLACES UP TO 400W HID, EX39, 5700K EX39 REPLACES UP TO 400W HID 120-277V
Additional Information
Base
EX39
dimmable
No
beam angle
120 VAC
lumens
16605
Power Factor
400W HID
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8032M57-A
GTIN
00844006081515
UPC
844006081515
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.96
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat